Shop ERGODYNE
See all product information
Create Account
Thermal Coated Glove, L, Orange, PR
- Mfr # 7401
- Zoro # G000487747
product price:Â
$
6.45
/pr
Key Features
Size
L
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7401
- Zoro #
- G000487747
- UPC #
- 720476176244
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Color
- Orange
Description
Thermal coated glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Glove Insulation Material Fleece, EN 388 Rating 2131X, Standards ANSI 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.