Thermal Coated Glove, 2XL, Orange, PR

  • Mfr # 7401
  • Zoro # G400487682
product price: 
$
6.35
/pr
Sold in multiples of 12 prs for $76.20

Key Features

Glove Length
11 in
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7401
Zoro #
G400487682
UPC #
720476176268
Country of Origin
China
Color
Orange
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Fabric Weight
0.23 lb
Glove Coating Material
Latex
Glove Insulation Material
Fleece
Task and Chore Glove Style
Seamless Knit
Glove Coating Coverage
Palm
Double-Dipped
No
Pairs per Package
1
ANSI/ISEA Abrasion Level
3
Knit Material Color
Orange
Glove Features
High-Visibility
Glove Coating Finish
Smooth
Insulated
No
Includes Finger Fourchettes
No
Item
Thermal coated glove
Knit Material
Acrylic
Glove Lining Material
Fleece
Series
ProFlex 7401
Reversible
No
Hand Protection Style
Glove
Touchscreen Compatible
No
Cuff Color
White
Cuff Style
Knit
Standards
ANSI 105
EN 388 Rating
2131X
Palm Style
Grip-Coated
Sold As
Pair
Glove Construction
Seamless Knit
Silicone-Free
No
Palm Type
Coated
Hem Style
Finished
ANSI/ISEA Cut Level
Not Rated
Glove Coating Color
Gray

Dimensions

Size
2XL
Glove Length
11 in
Thickness
10 ga
Size- Alpha
2XL
Size- Numeric
11

Description

Thermal coated glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Glove Insulation Material Fleece, EN 388 Rating 2131X, Standards ANSI 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.