Tool belt

  • Mfr # 13703
  • Zoro # G025016281
product price: 
$
76.29
/ea

Key Features

Belt Material
Polyester
Series
Arsenal
Includes Belt
Belt Included
Padded
Padded
Suspender Adjustment Type
Buckle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13703
Zoro #
G025016281
UPC #
0720476137030
Country of Origin
Viet Nam

Dimensions

Belt Width
7 in
Maximum Waist Size
56 in
Overall Width
7 in
Minimum Waist Size
46 in
Belt Thickness
3 in

Details

Item
Tool belt
Belt Material
Polyester
Series
Arsenal
Includes Belt
Belt Included
Padded
Padded
Suspender Adjustment Type
Buckle
Belt Color
Black
Belt Buckle Type
Roller
Primary Application
Carpentry, Contractor, Electrician, General Purpose
Standards
ANSI/ISEA 121-2023
Pouch Closure Type
Buckle
Includes
(1) Back Support, (2) Cooling/Warming Packs
Features
ALL DAY COMFORT - 3" thick EVA foam padding with breathable mesh venting for increased breathability, BUILD A TOOL HOLSTERING SYSTEM - 2" outer webbing belt accepts pouches, holsters and clips to create a customized system and keep tools close by, BUILT FOR HARNESS COMPATIBILITY - Web belt detaches from the foam padding for unobstructed compatibility with fall protection harnesses, BUILT TO LAST - Made from puncture- and abrasion-resistant polyester and featuring a heavy-duty steel buckle for long-lasting wear, CONSISTENT FIT - 2" double tongue metal roller buckle tightens easily, stays in place and reduces pressure and friction, COOLING/WARMING PACK INCLUDED - Slides into the rear mesh pocket and secures in place with two button tabs, CUSTOMIZE FOR THE ELEMENTS - Use the included hot/cold pack to manage temperature stress in changing conditions, EASY TOOL ACCESS - Keeps essential tools and storage close, organized and ready for use, IMPROVED LOAD SUPPORT - Suspender anchor points integrate seamlessly with Arsenal 5566 Tool Belt Suspenders and most other suspender systems, MULTIPLE SIZES AVAILABLE - Available in XS/S, M/L and XL/2XL for a comfortable and custom fit on a variety of body sizes, PREVENTS DROPPED OBJECTS - Features two third-party tested ANSI/ISEA 121-2023 tool tether attachment points for dropped object prevention, both rated to 5lbs // 2.3kg maximum, REDUCED FATIGUE - Extra-wide 7" design distributes load evenly across the lumbar area to reduce pressure points, improve stability, enhance comfort and keep the belt securely positioned
Belt Pattern
Solid
Suspender Color
Black
Belt Adjustment Type
Buckle
Includes Suspenders
Suspenders Included
Padding Type
Vented Foam
Suspender Material
Polyester
Number of Tool Holders
2

Description

Tool belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews