Shop GAI-TRONICS

Telephone, Hazardous Area Telephone

  • Mfr # 351-001
  • Zoro # G8530261

product price: 
$
1,494.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Volume Control
Yes
Number of Lines
1
Requires
Standard Analog Phone Line
Call Waiting
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
351-001
Zoro #
G8530261
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Manufacturer Warranty Length
1 yr
Overall Height
9 3/8 in
Overall Depth
7 3/8 in
Overall Width
13 1/4 in

Details

Item
Telephone
Color
Blue
Volume Control
Yes
Number of Lines
1
Requires
Standard Analog Phone Line
Call Waiting
No
Type
Hazardous area telephone, Class I, Division 2, Groups A,B,C,D Class II, Division 2, Groups F and G; Class III, weatherproof, single line
Speakerphone
No
Mount (Type)
Surface Mount Or Pole Mount (Using 230 Pole Mount Kit)
Voicemail
No
Cord Type
Armored
Enclosure Rating
NEMA 3R
Standards
CSA Certified, IC, UL Listed
Number of Handsets
1
Network Protocol
PSTN
Includes Enclosure
Yes
Enclosure Material
Plastic
Resistance Properties
Chemical Resistant, Corrosion Resistant
Includes Mounting Hardware
No
Facility Type
Commercial
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Indoor/Outdoor Usage
Outdoor
Wire Color
Blue

Description

Telephone, Call Waiting No, Overall Depth 7 3/8 in, Speakerphone No, Overall Height 9 3/8 in, Voicemail No, Overall Width 13 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards CSA Certified, IC, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 6 ft, Mounting Location Surface, Caller ID -, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Includes Mounting Hardware No, Maximum Operating Temperature 140 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.