Shop ERGOTRON
See all product information
Create Account
LX Desk Mount LCD Monitor Arm
- Mfr # 45-537-216
- Zoro # G023371146
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Height
7.10 in
Width
11.40 in
Color
White
Depth
22.80 in
Series
LX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45-537-216
- Zoro #
- G023371146
- UPC #
- -
- Country of Origin
- Unknown
- Color
- White
- Item
- Mounting Arm
- Series
- LX
Dimensions
- Height
- 7.10 in
- Width
- 11.40 in
- Depth
- 22.80 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.