5/32 ER40 COLLET
Mfr # 40ER0156
Zoro # G3772874
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
Application
Punches, Shears, Bends, Presses and Notches
Overall Length
1.8110"
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40ER0156
Zoro #
G3772874
UPC #
4059782090651
Country of Origin
India
Dimensions
Overall Length
1.8110"
Head Dia.
1.6140 in
Clamping Hole Length
1.1024 in
Max. Body Dia.
1.6140"
Max. Bore Dia.
1.6140 in
Size Increments
0.0400"
Details
Item
Collets
Collet Series
ER40
Range
0.1563"-0.1163"
Application
Punches, Shears, Bends, Presses and Notches
Coolant Fed
Non-Coolant Through
Measurement System
Inch
For Shank Type
Cylindrical
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Number of Slots
8
Face Shape
Round
Standards
ANSI, DIN 6499 Class 2, ISO
Taper Angle
16 Degrees
Collet Type
Standard
Color
Silver
Compatible with Product Type
ER Collet Chucks
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Description
Collets, ER40, Round, Max. Size Not Applicable, Overall Length 1.8110 In., ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.