Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapt, ST Shank SRNKFIT 1/4 THERMO Tool

  • Mfr # SS075TT025600

  • Zoro # G3927489


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Min. Bore Dia.
1/4 in
Overall Length
6 in
Body Diameter
0.591 in
Clamping Hole Length
2.007 in
Adjustment Range
0.3937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS075TT025600
Zoro #
G3927489
UPC #
4059782141322
Country of Origin
United States

Dimensions

Min. Bore Dia.
1/4 in
Overall Length
6 in
Body Diameter
0.591 in
Clamping Hole Length
2.007 in
Stop Screw ID Drive Size
2.5 mm
Shank Diameter
3/4 in
Shank Length
4.98 in

Details

Item
Adapt
Adjustment Range
0.3937 in

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.