Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapt, ST SHNK SRNKFIT NKER SYS D10 EXT

  • Mfr # SS200TT10150M

  • Zoro # G3926402


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.905 in
Clamping Hole Length
1.22 in
Stop Screw ID Drive Size
4 mm
Shank Length
1.968 in
Adapter Dia.
0.7874 in; 0.3937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS200TT10150M
Zoro #
G3926402
UPC #
4021169551635
Country of Origin
Slovenia

Dimensions

Overall Length
5.905 in
Clamping Hole Length
1.22 in
Stop Screw ID Drive Size
4 mm
Shank Length
1.968 in
Adapter Dia.
0.7874 in; 0.3937 in
Body Diameter
0.7874 in; 1.063 in

Details

Item
Adapt

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.