Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT30 - ER40 COLLET CHUCK X 100

  • Mfr # BT30ER40100M

  • Zoro # G3774189


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Taper Size
BT30
Overall Length
148 13/32 mm
Collet Series
ER40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT30ER40100M
Zoro #
G3774189
UPC #
4059782047785
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
BT30
Overall Length
148 13/32 mm
Shank Dia.
5/16 in
Nose Dia.
0.7900 in
Bore Depth
52 mm
Nut Dia.
63.00mm
Shank Thread Size
M12
Hole Dia.
5/16"
Tool Depth
1-3/8"
Nut Diameter
63 mm
Shank Diameter
0.31 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER40
Min. Collet Capacity
0.1200"
Max. Collet Capacity
1.0000"
Projection
100 mm
Coolant Fed
Coolant Through
ANSI Code
BT30ER40100M
Features
Grip 2:1
Standards
DIN 6499, JIS B 6339
Compatible with Product Type
Cutting Tools
For Shank Type
Cylindrical
Application
Drilling
Number of Coolant Holes
2
Shank Type - Machining
Cylindrical
Cutting Direction
Neutral
Balanced to RPM
25,000 RPM
Compatible Collet Series
ER40

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 100 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.