Zoro Homepage

BT30 HYDRAULIC CHUCK D06

  • Mfr # BT30HC06075M

  • Zoro # G3581512


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Taper
BT30
Bore Dia.
31.7500mm
Series
Cat50 ShrinkFit
ANSI Number
BT30HC06075M
Nose Dia.
25.64mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30HC06075M
Zoro #
G3581512
UPC #
4059782919402
Country of Origin
Slovenia

Dimensions

Bore Dia.
31.7500mm
Nose Dia.
25.64mm
Shank Dia.
6.00mm
Overall Length
123.40mm
Tool Depth
27.00mm
Hole Dia.
6.00mm
Taper Size
BT30
Mounting Length
27.00mm

Details

Taper
BT30
Item
Hydraulic Chuck
Series
Cat50 ShrinkFit
ANSI Number
BT30HC06075M
Projection
75.00mm
Standards
JIS B 6339
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Features
Side Axial Adjustment
Balanced to RPM
G 2.5@25000 rpm
For Use With
BT30 Shank Tools
Style
High Performance Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.00mm, BT30, Shank Dia. 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.