Zoro Homepage

BT30 HYDRAULIC CHUCK D10

  • Mfr # BT30HC10080M

  • Zoro # G3580270


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Series
CAT40 ShrinkFIT
Bore Dia.
31.7500mm
Taper
BT30
ANSI Number
BT30HC10080M
Nose Dia.
29.67mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30HC10080M
Zoro #
G3580270
UPC #
4059782919624
Country of Origin
Slovenia

Dimensions

Bore Dia.
31.7500mm
Nose Dia.
29.67mm
Overall Length
128.40mm
Taper Size
BT30
Hole Dia.
10.00mm
Shank Dia.
10.00mm
Tool Depth
31.00mm
Mounting Length
31.00mm

Details

Item
Hydraulic Chuck
Series
CAT40 ShrinkFIT
Taper
BT30
ANSI Number
BT30HC10080M
Coolant Fed
Coolant Through
Standards
JIS B 6339
Projection
80.00mm
Shank Type - Machining
Cylindrical
Features
Side Axial Adjustment
Balanced to RPM
G 2.5@25000 rpm
Style
High Performance Line
For Use With
BT30 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, BT30, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.