Zoro Homepage

BT40BHCSLT10170M

  • Mfr # BT40BHCSLT10170M

  • Zoro # G3580751


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63A ShrinkFit
Bore Dia.
44.4500mm
Taper
BT40
Nose Dia.
17.50mm
ANSI Number
BT40BHCSLT10170M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHCSLT10170M
Zoro #
G3580751
UPC #
4059782079977
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
17.50mm
Overall Length
235.40mm
Hole Dia.
10.00mm
Shank Dia.
10.00mm
Tool Depth
31.00mm
Taper Size
BT40
Mounting Length
31.00mm

Details

Item
Hydraulic Chuck
Series
HSK63A ShrinkFit
Taper
BT40
ANSI Number
BT40BHCSLT10170M
Standards
JIS B 6339
Balanced to RPM
G 2.5@25000 rpm
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Projection
170.00mm
Features
End Axial Adjustment
Style
Slim Line
For Use With
BT40 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, BT40, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.