Zoro Homepage

BT50 HYDROFORCE HYD CHUCK D50 L110

  • Mfr # BT50HCTHT50110M

  • Zoro # G3758113


product price: $1,472.99
/ea
Free Shipping & Returns

Key Features

Series
Cat40 ShrinkFit
Taper
BT50
Bore Dia.
69.8500mm
ANSI Number
BT50HCTHT50110M
Nose Dia.
100.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50HCTHT50110M
Zoro #
G3758113
UPC #
4059782361287
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
100.00mm
Overall Length
211.80mm
Hole Dia.
50.00mm
Taper Size
BT50
Shank Dia.
50.00mm
Tool Depth
71.00mm
Mounting Length
71.00mm

Details

Series
Cat40 ShrinkFit
Taper
BT50
Item
Hydraulic Chuck
ANSI Number
BT50HCTHT50110M
Shank Type - Machining
Cylindrical
Standards
JIS B 6339
Projection
110.00mm
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
Features
End Axial Adjustment
Style
High Torque Line
For Use With
BT50 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 50.00mm, BT50, Shank Dia. 50.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.