Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck, Hydraulic HSK100A D075 INCN L3

  • Mfr # HSK100AHCTHT075354

  • Zoro # G3582949


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Gage Length
3.543 in
Actuation Screw ID Drive Size
5 mm
Adapter Dia.
0.75 in
Stop Screw ID Drive Size
5 mm
Usable Length
2.404 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHCTHT075354
Zoro #
G3582949
UPC #
4061779061834
Country of Origin
Germany

Dimensions

Gage Length
3.543 in
Actuation Screw ID Drive Size
5 mm
Adapter Dia.
0.75 in
Stop Screw ID Drive Size
5 mm
Usable Length
2.404 in
Clamping Length
1.614 in
Body Diameter
2.559 in

Details

Item
Chuck

Description

Chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.