COLLET ER40 19
Mfr # 40ER190M
Zoro # G3588293
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
Includes
Oil Pan Included, Tolerance Test Certificate Included, 6" 3-Jaw Direct Mount Chuck with Top Reversing Jaws, 8" 4-Jaw Chuck, 12" Face Plate, Steady and Follow Rest, Four-Way Tool Post, Metric Change Gear, Splash Guard, Centers and Headstock Center Sleeve, Threading Dial, Tool Box and Tools
Overall Length
46.00mm
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40ER190M
Zoro #
G3588293
UPC #
4059782142060
Country of Origin
Switzerland
Dimensions
Overall Length
46.00mm
Max. Body Dia.
41.00mm
Clamping Hole Length
46.00mm
Head Dia.
41.00mm
Max. Bore Dia.
41.00mm
Size Increments
1.00mm
Overall Width
28-1/2"
Details
Item
Collets
Collet Series
ER40
Range
0.7490"-0.7080"
Includes
Oil Pan Included, Tolerance Test Certificate Included, 6" 3-Jaw Direct Mount Chuck with Top Reversing Jaws, 8" 4-Jaw Chuck, 12" Face Plate, Steady and Follow Rest, Four-Way Tool Post, Metric Change Gear, Splash Guard, Centers and Headstock Center Sleeve, Threading Dial, Tool Box and Tools
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Standards
ANSI, DIN 6499 Class 2, ISO
Number of Slots
8
Taper Angle
16 Degrees
Collet Type
Standard
For Shank Type
Cylindrical
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Color
Silver
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Description
Collets, ER40, Round, Max. Size Not Applicable, Overall Length 46.00mm, ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.