Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET ERTC25 M4-M16 8

  • Mfr # 25ERTC080062M

  • Zoro # G3591522


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Overall Length
34.00mm
Coolant Fed
Non-Coolant Through
For Use With
All W Lathe
Max. Bore Dia.
25.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25ERTC080062M
Zoro #
G3591522
UPC #
4059782144804
Country of Origin
Switzerland

Dimensions

Overall Length
34.00mm
Max. Bore Dia.
25.80mm
Head Dia.
26.00mm
Clamping Hole Length
22.00mm
Max. Body Dia.
26.00mm
Size Increments
0.13mm

Details

Item
Collets
Collet Series
ER25
Coolant Fed
Non-Coolant Through
For Use With
All W Lathe
Measurement System
Metric
For Shank Type
Cylindrical
Collet Type
Single Angle Solid Tap
Face Shape
Round
Standards
ANSI, DIN 6499, ISO
Number of Slots
8
Taper Angle
16 Degrees
Features
Square in Back of Collet Acts as A Drive for the Tap Square
Color
Silver
Compatible with Product Type
ER Standard Collet Chucks
Product Type
Tap Collet
Series
ER25
Compatible Tap Holder
ER Standard Collet Chucks

Description

Collets, Compatible with Product Type ER Standard Collet Chucks, Coolant Fed Non-Coolant Through, Coolant Hole Shape Not Applicable, Features Square in Back of Collet Acts as A Drive for the Tap Square, For Shank Type Cylindrical, For Use With All W Lathe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.