Zoro Homepage

End Mill Holder, Straight

  • Mfr # M10WST20080M

  • Zoro # G3560740


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Nose Dia.
18.00mm
Shank Type - Machining
Straight
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10WST20080M
Zoro #
G3560740
UPC #
4059782015845
Country of Origin
Czechia

Dimensions

Dimension Type
Metric
Nose Dia.
18.00mm
Overall Length
75.00mm
Shank Dia.
20.00mm
Shank Length
51.00mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric

Description

End Mill Holder, Nose Dia. 18.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.