End Mill Holder, Straight
Mfr # SS062DL100625
Zoro # G3559830
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Nose Dia.
9.12mm
Overall Length
6-1/4 in
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS062DL100625
Zoro #
G3559830
UPC #
4056544529121
Country of Origin
Germany
Dimensions
Dimension Type
Decimal Inch
Nose Dia.
9.12mm
Overall Length
6-1/4 in
Shank Dia.
0.6250"
Shank Length
4.7350"
Details
Item
End Mill Holder
Coolant Fed
Coolant Through
Measurement System
Inch
Shank Type - Machining
Straight
Description
End Mill Holder, Nose Dia. 9.12mm, Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.