Zoro Homepage

End Mill Holder, Straight

  • Mfr # SS10SLDL10055M

  • Zoro # G3560914


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Taper Size
DL10
End
Single End
Projection
55.00mm
Bore Dia.
9.58mm
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS10SLDL10055M
Zoro #
G3560914
UPC #
4056544517500
Country of Origin
Germany

Dimensions

Taper Size
DL10
Bore Dia.
9.58mm
Dimension Type
Metric
Nose Dia.
9.58mm
Overall Length
55.00mm
Shank Dia.
10.00mm

Details

End
Single End
Item
End Mill Holder
Projection
55.00mm
Coolant Fed
Coolant Through
Measurement System
Metric
End Type
Single End
Shank Type - Machining
Straight
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DL10, Bore Dia. 9.58mm, Projection 55.00mm, Nose Dia. 9.58mm, Measurement System Metric, End Type Single End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.