Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Straight

  • Mfr # SS25DL20250M

  • Zoro # G3562034


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Taper Size
DL20
Bore Dia.
19.30mm
End
Single End
Projection
250.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS25DL20250M
Zoro #
G3562034
UPC #
4056544519801
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Taper Size
DL20
Bore Dia.
19.30mm
Nose Dia.
19.30mm
Overall Length
250.00mm
Shank Dia.
25.00mm
Shank Length
217.6600mm

Details

Item
End Mill Holder
End
Single End
Projection
250.00mm
Coolant Fed
Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DL20, Bore Dia. 19.30mm, Projection 250.00mm, Nose Dia. 19.30mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.