Zoro Homepage

End Mill Holder, Taper, BT30

  • Mfr # BT30EM018236

  • Zoro # G3810105


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Standards
JIS B6339
Projection
60.00mm
Nose Dia.
17.48mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30EM018236
Zoro #
G3810105
UPC #
4059782096813
Country of Origin
Slovenia

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
17.48mm
Taper Size
BT30
Overall Length
4.2660 in
Shank Dia.
1.2500"
Shank Length
1.9843"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Standards
JIS B6339
Projection
60.00mm
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size BT30, Projection 60.00mm, Nose Dia. 17.48mm, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.