Zoro Homepage

End Mill Holder, Taper, BT40

  • Mfr # BT40BDL10049M

  • Zoro # G3811033


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Projection
49.00mm
End
Single End
Dimension Type
Metric
Bore Dia.
9.58mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BDL10049M
Zoro #
G3811033
UPC #
4056544536228
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Bore Dia.
9.58mm
Taper Size
BT40
Nose Dia.
9.58mm
Overall Length
114.4700mm
Shank Dia.
44.4500mm
Shank Length
67.4000mm

Details

Coolant Fed
Coolant Through
Projection
49.00mm
End
Single End
Item
End Mill Holder
Standards
JIS B6339
Measurement System
Metric
End Type
Single End
Shank Type - Machining
Taper
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size BT40, Bore Dia. 9.58mm, Projection 49.00mm, Nose Dia. 9.58mm, Measurement System Metric, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.