End Mill Holder, Taper, BT40
Mfr # BT40BDL16058M
Zoro # G3806614
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Projection
2.2835 in
Taper Size
BT40
End
Single End
Bore Dia.
15.50mm
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT40BDL16058M
Zoro #
G3806614
UPC #
4056544536426
Country of Origin
Germany
Dimensions
Taper Size
BT40
Bore Dia.
15.50mm
Dimension Type
Metric
Nose Dia.
15.50mm
Overall Length
123.5500mm
Shank Dia.
44.4500mm
Shank Length
67.4000mm
Details
Projection
2.2835 in
Item
End Mill Holder
End
Single End
Coolant Fed
Coolant Through
Standards
JIS B6339
Measurement System
Metric
Shank Type - Machining
Taper
End Type
Single End
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size BT40, Bore Dia. 15.50mm, Projection 2.2835 in, Nose Dia. 15.50mm, Measurement System Metric, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.