Zoro Homepage

End Mill Holder, Taper, BT50

  • Mfr # BT50BSFTT12100M

  • Zoro # G3730384


product price: $1,251.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Taper Size
BT50
Projection
100.00mm
Nose Dia.
27.00mm
Features
Suitable for Carbide and HSS Cutting Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BSFTT12100M
Zoro #
G3730384
UPC #
4059782004917
Country of Origin
Germany

Dimensions

Taper Size
BT50
Nose Dia.
27.00mm
Overall Length
7.9450mm
Bore Dia.
12.00mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
100.00mm
Features
Suitable for Carbide and HSS Cutting Tools
Standards
JIS B6339
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size BT50, Projection 100.00mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.