Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, CV50

  • Mfr # CV50ZBSFTT075315

  • Zoro # G3741009


product price: $1,268.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Taper Size
CV50
Projection
80.00mm
Nose Dia.
44.70mm
Standards
ANSI B5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50ZBSFTT075315
Zoro #
G3741009
UPC #
4061779272452
Country of Origin
Germany

Dimensions

Taper Size
CV50
Nose Dia.
44.70mm
Overall Length
7.1500 in
Bore Dia.
19.05mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
80.00mm
Standards
ANSI B5.5
Features
Suitable for Carbide and HSS Cutting Tools
Shank Type - Machining
Taper
Measurement System
Fractional Inch

Description

End Mill Holder, Taper Size CV50, Projection 80.00mm, Nose Dia. 44.70mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.