End Mill Holder, Taper, CV50
Mfr # CV50ZBSFTT100394
Zoro # G3729151
product price: $1,268.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Projection
100.00mm
Taper Size
CV50
Nose Dia.
44.00mm
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CV50ZBSFTT100394
Zoro #
G3729151
UPC #
4061779272421
Country of Origin
Germany
Dimensions
Taper Size
CV50
Nose Dia.
44.00mm
Overall Length
7.9370 in
Bore Dia.
25.40mm
Details
Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
100.00mm
Measurement System
Fractional Inch
Standards
ANSI B5.5
Features
Suitable for Carbide and HSS Cutting Tools
Shank Type - Machining
Taper
Description
End Mill Holder, Taper Size CV50, Projection 100.00mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.