Zoro Homepage

End Mill Holder, Taper, DV50

  • Mfr # DV50BDL20050M

  • Zoro # G3806772


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Bore Dia.
19.30mm
End
Single End
Projection
50.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BDL20050M
Zoro #
G3806772
UPC #
4059782526129
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Bore Dia.
19.30mm
Taper Size
DV50
Nose Dia.
19.30mm
Overall Length
151.60mm

Details

Coolant Fed
Coolant Through
End
Single End
Item
End Mill Holder
Projection
50.00mm
Measurement System
Metric
Shank Type - Machining
Taper
End Type
Single End
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size DV50, Bore Dia. 19.30mm, Projection 50.00mm, Nose Dia. 19.30mm, Measurement System Metric, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.