Zoro Homepage

End Mill Holder, Taper, HSK100A

  • Mfr # HSK100ADL16060M

  • Zoro # G3810954


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK100A
Projection
60.00mm
Bore Dia.
15.50mm
Dimension Type
Metric
End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ADL16060M
Zoro #
G3810954
UPC #
4059782526457
Country of Origin
Germany

Dimensions

Taper Size
HSK100A
Bore Dia.
15.50mm
Dimension Type
Metric
Nose Dia.
15.50mm
Overall Length
109.90mm

Details

Projection
60.00mm
End
Single End
Coolant Fed
Coolant Through
Item
End Mill Holder
End Type
Single End
Shank Type - Machining
Taper
Measurement System
Metric
Cutting Direction
Neutral

Description

End Mill Holder, Taper Size HSK100A, Bore Dia. 15.50mm, Projection 60.00mm, Nose Dia. 15.50mm, Measurement System Metric, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.