End Mill Holder, Taper, HSK100A
Mfr # HSK100ADL32300
Zoro # G3741112
product price: $1,081.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.2110 in
Dimension Type
Decimal Inch
End
Single End
Projection
3 in
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSK100ADL32300
Zoro #
G3741112
UPC #
4059782912380
Country of Origin
Germany
Dimensions
Bore Dia.
1.2110 in
Dimension Type
Decimal Inch
Taper Size
HSK100A
Nose Dia.
30.75mm
Overall Length
4.9646 in
Shank Dia.
3.9370"
Details
End
Single End
Item
End Mill Holder
Projection
3 in
Coolant Fed
Non-Coolant Through
End Type
Single End
Shank Type - Machining
Taper
Measurement System
Inch
Cutting Direction
Neutral
Description
End Mill Holder, Taper Size HSK100A, Bore Dia. 1.2110 in, Projection 3 in, Nose Dia. 30.75mm, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.