Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, HSK80A

  • Mfr # HSK80AEM20100M

  • Zoro # G3728205


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Projection
100.00mm
Taper Size
HSK80A
Nose Dia.
51.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK80AEM20100M
Zoro #
G3728205
UPC #
4059782108912
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
HSK80A
Nose Dia.
51.50mm
Overall Length
5.5079mm
Shank Dia.
3.1496
Shank Length
40.00mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
100.00mm
Standards
DIN 69893 Form A
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size HSK80A, Projection 100.00mm, Nose Dia. 51.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.