Zoro Homepage

End Mill Holder, Taper, PSC63

  • Mfr # PSC63EMWN32090M

  • Zoro # G3865055


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Projection
90.00mm
Nose Dia.
72.00mm
Standards
DIN 6535/1835
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63EMWN32090M
Zoro #
G3865055
UPC #
4059782226036
Country of Origin
Spain

Dimensions

Dimension Type
Metric
Taper Size
PSC63
Nose Dia.
72.00mm
Overall Length
5.0400mm
Shank Dia.
2.4803
Shank Length
38.00mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
90.00mm
Standards
DIN 6535/1835
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size PSC63, Projection 90.00mm, Nose Dia. 72.00mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.