Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 20 COLLET CHUCK 1 STRAIGHT SHANK

  • Mfr # SS100ER20700

  • Zoro # G3589160


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Dimension Type
Fractional Inch
Overall Length
7 in
Taper Size
SS100
Shank Dia.
1.0000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS100ER20700
Zoro #
G3589160
UPC #
4059782167537
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
7 in
Taper Size
SS100
Shank Dia.
1.0000"
Nut Dia.
1.3390"
Bore Depth
1.3 in
Nose Dia.
34.00 mm
Head Dia.
1.1900"
Shank Diameter
1 in
Nut Diameter
1.34 in

Details

Item
Collet Chuck
Shank Type
Straight
Collet Series
ER20
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.5000"
Projection
10 in
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
ANSI Code
SS100ER20700
Shank Type - Machining
Straight
Standards
DIN 6499
Features
Grip 2:1
Coolant Hole Shape
Round
Material - Machining
High Speed Steel
For Shank Type
Cylindrical
Number of Coolant Holes
2
Application
Drilling
Cutting Direction
Neutral
Compatible Collet Series
ER20
Compatible Collet Wrench
All Face Mills

Description

Collet Chuck, Taper Size SS100, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5000 In., Projection 10 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.