Zoro Homepage

ER32 - 3/8 Tap Tension only Collet

  • Mfr # 32ERTCT037

  • Zoro # G3773224


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Overall Length
40.00mm
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard ER Collet Chucks
Number of Slots
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32ERTCT037
Zoro #
G3773224
UPC #
4059782150973
Country of Origin
Switzerland

Dimensions

Overall Length
40.00mm
Clamping Hole Length
1.2992 in
Max. Bore Dia.
1.3000 in
Head Dia.
33.00mm
Max. Body Dia.
33.00mm

Details

Item
Collets
Collet Series
ER32
Coolant Fed
Non-Coolant Through
For Use With
Can be Used in All Standard ER Collet Chucks
Number of Slots
0
Collet Type
Single Angle
Taper Angle
16 Degrees
Measurement System
Metric
Face Shape
Round
For Shank Type
Cylindrical
Features
Solid Tapping with Tension Only
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Product Type
ER Collet Chucks
Color
Silver
Product Type
Tap Collet
Series
ER32
Compatible Tap Holder
ER Collet Chucks

Description

Collets, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Coolant Hole Shape Not Applicable, Features Solid Tapping with Tension Only, For Shank Type Cylindrical, For Use With Can be Used in All Standard ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.