Erick Mod, EXT/RED KM40-CV40 for MBX100mm
- Mfr # 2992436
- Zoro # G3888785
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
Gage Length
3.937 in
Actuation Screw ID Drive Size
6 mm
Usable Length
2.557 in
System Size Workpiece Side
KM40
Body Diameter
1.575 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2992436
- Zoro #
- G3888785
- UPC #
- 4059782080195
- Country of Origin
- United States
- Item
- Erick Mod
- Torque (ft-lbs)
- 9 to 12
Dimensions
- Gage Length
- 3.937 in
- Actuation Screw ID Drive Size
- 6 mm
- Usable Length
- 2.557 in
- System Size Workpiece Side
- KM40
- Body Diameter
- 1.575 in
Description
Erick Mod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.