Shop ERICKSON
See all product information
Create Account
Erick Mod, EXT/RED KM32-CV40 for M BX90mm
- Mfr # 2992434
- Zoro # G3889975
product price:Â
$
762.99
/ea
Free Shipping & Returns
Key Features
Usable Length
2.136 in
Torque
6 to 8 Nm
Body Diameter
1.260 in; 1.750 in
Gage Length
3.543 in
Actuation Screw ID Drive Size
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2992434
- Zoro #
- G3889975
- UPC #
- 4059782071445
- Country of Origin
- United States
- Item
- Erick Mod
- Torque
- 6 to 8 Nm
Dimensions
- Usable Length
- 2.136 in
- Body Diameter
- 1.260 in; 1.750 in
- Gage Length
- 3.543 in
- Actuation Screw ID Drive Size
- 5 mm
Description
Erick Mod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.