Shop ERICKSON
See all product information
Create Account
Erick Mod, EXT/RED KM40-CV50 for MBX100mm
- Mfr # 2992487
- Zoro # G3894105
product price:Â
$
882.99
/ea
Free Shipping & Returns
Key Features
Body Diameter
1.574 in; 2.750 in
Actuation Screw ID Drive Size
6 mm
Gage Length
3.937 in
Usable Length
2.283 in
Torque
9 to 12 ft-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2992487
- Zoro #
- G3894105
- UPC #
- 4059782080133
- Country of Origin
- United States
- Item
- Erick Mod
- Torque
- 9 to 12 ft-lb
Description
Erick Mod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.