Shop ERICKSON
See all product information
Create Account
Erick Mod, EXT/RED KM63-CV50 for MBX180mm
- Mfr # 2992493
- Zoro # G3885513
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
Usable Length
5.629 in
Torque
35 to 40 ft-lb
Actuation Screw ID Drive Size
12 mm
Body Diameter
2.480 in; 2.750 in
Gage Length
7.087 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2992493
- Zoro #
- G3885513
- UPC #
- 4059782056169
- Country of Origin
- Mexico
- Item
- Erick Mod
- Torque
- 35 to 40 ft-lb
Dimensions
- Usable Length
- 5.629 in
- Actuation Screw ID Drive Size
- 12 mm
- Body Diameter
- 2.480 in; 2.750 in
- Gage Length
- 7.087 in
Description
Erick Mod
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.