Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6788447
- Zoro # G902670858
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
ISO Number
WGCSUN0428B
Cutting Direction
Neutral
Cutting Height
24.7 mm
For Toolholder
WGC Toolholders
Overall Length
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6788447
- Zoro #
- G902670858
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Cut-Off Blade
- ISO Number
- WGCSUN0428B
- Cutting Direction
- Neutral
- For Toolholder
- WGC Toolholders
- Toolholder Style
- WGCMSU-B
- Cutting Application
- Cut-Off, Grooving
- Product Family
- WGC
- ANSI Code
- WGCSUN0428B
- Features
- Positive Mechanical Clamping
Dimensions
- Cutting Height
- 24.7 mm
- Overall Length
- 2 3/8 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
- Fits Chest Size
- Positive Mechanical Clamping
Description
Indexable Parting and Cut-Off Blade, Neutral, ANSI Code WGCSUN0428B, Cutting Application Cut-Off, Grooving, Cutting Height 24.7 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.