Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erick Mod, EXT/REDCRS, KM50 BT40 for M B

  • Mfr # BT40BKM50060M

  • Zoro # G3884560


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Gage Length
2.362 in
Body Diameter
1.968 in
Torque
27 to 34 nm
Usable Length
1.299 in
Actuation Screw ID Drive Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BKM50060M
Zoro #
G3884560
UPC #
4059782030480
Country of Origin
United States

Dimensions

Gage Length
2.362 in
Body Diameter
1.968 in
Usable Length
1.299 in
Actuation Screw ID Drive Size
10 mm
System Size Workpiece Side
KM50

Details

Item
Erick Mod
Torque
27 to 34 nm

Description

Erick Mod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.