Zoro Homepage

Groove/Cutoff, PSC50TOPNOTCHBORBAR

  • Mfr # PSC50S16FNEL2

  • Zoro # G3891341


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
0.6299 in
Maximum Boring Depth
2.007 in
Minimum Bore Diameter
0.7874 in
Tool Length
3.149 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC50S16FNEL2
Zoro #
G3891341
UPC #
4056544982926
Country of Origin
Germany

Dimensions

Body Diameter
0.6299 in
Maximum Boring Depth
2.007 in
Minimum Bore Diameter
0.7874 in
Tool Length
3.149 in

Details

Item
Groove/Cutoff

Description

Groove/Cutoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.