Shop ERICKSON
See all product information
Create Account
Grooving/Threading Cutting Unit Head, PSC63S20HNEL2, 138.00mm L
- Mfr # 6348920
- Zoro # G3570942
product price:Â
$
1,043.99
/ea
Free Shipping & Returns
Key Features
Overall Length
138.00mm
ANSI Code
PSC63S20HNEL2
Cutting Direction
Left Hand
Shank Dia.
63.00mm
ISO Number
PSC63S20HNEL2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6348920
- Zoro #
- G3570942
- UPC #
- 4056544996282
- Country of Origin
- Germany
- Item
- Grooving/Threading Cutting Unit Head
- ANSI Code
- PSC63S20HNEL2
- Cutting Direction
- Left Hand
- ISO Number
- PSC63S20HNEL2
- Number of Coolant Holes
- 1
- Insert Style
- NG2R
- Toolholder Style
- PSC63S
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Clamp
- Compatible Hardware
- Top Notch Clamp
- Cutting Application
- Grooving, Threading
- Standards
- ISO 26623
- Center to Cutting Tip
- 13.00mm
- Cutting Location
- Internal
Dimensions
- Overall Length
- 138.00mm
- Shank Dia.
- 63.00mm
- Min. Bore Dia.
- 24.50mm
- Max. Bore Depth
- 63.80mm
- Connection Size
- PSC63
- Wire Rope Length
- 138.00mm
- Length
- 138.00mm
Description
Grooving/Threading Cutting Unit Head, PSC63S, Overall Length 138.00mm, PSC63S20HNEL2, 13.00mm, Top Notch Clamp, Coolant Through, Grooving, Threading, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.