Shop ERICKSON
See all product information
Create Account
Indexable Thread Cutting Unit Head, PSC63S40XLSER22, 143.00mm L
- Mfr # 6341534
- Zoro # G3568851
product price:Â
$
945.99
/ea
Free Shipping & Returns
Key Features
Overall Length
143.00mm
Insert Size
22
Rake
-1 Degrees Axial, -15 Degrees Radial
ISO Number
PSC63S40XLSER22
Center to Cutting Tip
27.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6341534
- Zoro #
- G3568851
- UPC #
- 4056544993885
- Country of Origin
- United States
- Item
- Indexable Thread Cutting Unit Head
- ANSI Code
- PSC63S40XLSER22
- Cutting Direction
- Right Hand
- Rake
- -1 Degrees Axial, -15 Degrees Radial
- ISO Number
- PSC63S40XLSER22
- Center to Cutting Tip
- 27.00mm
- Toolholder Style
- PSC63S
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Insert Style
- LT22NR
- Insert Holding Type
- Clamp
- Cutting Application
- Laydown Threading
- Standards
- ISO 26623
Dimensions
- Overall Length
- 143.00mm
- Insert Size
- 22
- Max. Bore Depth
- 80.00mm
- Min. Bore Dia.
- 50.00mm
- Insert Cutting Edge Length
- 1/4 in
- Connection Size
- 63.00mm
- Wire Rope Length
- 143.00mm
- Length
- 143.00mm
Description
Indexable Thread Cutting Unit Head, PSC63S, Overall Length 143.00mm, PSC63S40XLSER22, 27.00mm, Coolant Through, Laydown Threading, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.