Zoro Homepage

HC REDUCER 25.0MM OD TO 7.0MM ID

  • Mfr # 25MHC070M

  • Zoro # G3940682


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Series
CAT
Shank Type - Machining
Taper
Taper Size
40CAT
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25MHC070M
Zoro #
G3940682
UPC #
4059782014015
Country of Origin
Switzerland

Dimensions

Taper Size
40CAT
Shank Dia.
3.8600 in

Details

Item
Hydraulic Chuck
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Series
CAT
Shank Type - Machining
Taper
Coolant Fed
Coolant Through

Description

HC REDUCER 25.0MM OD TO 7.0MM ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.