Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK CONVENTIONAL ROTATINGTOOLHOLDER - I

  • Mfr # HSK100AHC062400

  • Zoro # G3756269


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Series
Cat50 ShrinkFit
Bore Dia.
3.9370"
Taper
HSK100A
Nose Dia.
37.60mm
ANSI Number
HSK100AHC062400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHC062400
Zoro #
G3756269
UPC #
4059782125735
Country of Origin
Germany

Dimensions

Bore Dia.
3.9370"
Nose Dia.
37.60mm
Tool Depth
39.00mm
Hole Dia.
15.87mm
Taper Size
HSK100
Overall Length
151.60mm
Shank Dia.
15.87mm
Mounting Length
39.00mm

Details

Series
Cat50 ShrinkFit
Item
Hydraulic Chuck
Taper
HSK100A
ANSI Number
HSK100AHC062400
Coolant Fed
Coolant Through
Standards
DIN 69893
Projection
101.60mm
Balanced to RPM
G 2.5@25000 rpm
Shank Type - Machining
Cylindrical
Features
Side Axial Adjustment
Style
Standard HP Line
For Use With
HSK100 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 15.87mm, HSK100, Shank Dia. 15.87mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.