Zoro Homepage

Hydraulic Chuck, 17.50mm, DV50

  • Mfr # DV50BHCSLT10200M

  • Zoro # G3581065


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
69.8500mm
Series
ERK
Taper
DV50
Nose Dia.
17.50mm
ANSI Number
DV50BHCSLT10200M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BHCSLT10200M
Zoro #
G3581065
UPC #
4059782079915
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
17.50mm
Tool Depth
85.00mm
Taper Size
DV50
Hole Dia.
69.85mm
Overall Length
301.60mm
Shank Dia.
10.00mm

Details

Item
Hydraulic Chuck
Series
ERK
Taper
DV50
ANSI Number
DV50BHCSLT10200M
Standards
DIN 69871
Balanced to RPM
20,000
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Projection
200.00mm

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 69.85mm, DV50, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.