Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck, 21.50mm, DV40

  • Mfr # DV40BHCSL14170M

  • Zoro # G3580155


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
44.4500mm
Taper
DV40
Series
ERK
Nose Dia.
21.50mm
ANSI Number
DV40BHCSL14170M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV40BHCSL14170M
Zoro #
G3580155
UPC #
4059782083431
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
21.50mm
Taper Size
DV40
Overall Length
238.25mm
Tool Depth
95.00mm
Shank Dia.
14.00mm
Hole Dia.
44.45mm

Details

Item
Hydraulic Chuck
Taper
DV40
Series
ERK
ANSI Number
DV40BHCSL14170M
Standards
DIN 69871
Projection
170.00mm
Balanced to RPM
20,000
Coolant Fed
Coolant Through
Shank Type - Machining
Taper

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 44.45mm, DV40, Shank Dia. 14.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.