Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck, 23.50mm, DV40

  • Mfr # DV40BHCSL16170M

  • Zoro # G3580663


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
44.4500mm
Taper
DV40
Series
ERK
Nose Dia.
23.50mm
ANSI Number
DV40BHCSL16170M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40BHCSL16170M
Zoro #
G3580663
UPC #
4059782083417
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
23.50mm
Shank Dia.
16.00mm
Tool Depth
95.00mm
Taper Size
DV40
Overall Length
238.25mm
Hole Dia.
44.45mm

Details

Item
Hydraulic Chuck
Taper
DV40
Series
ERK
ANSI Number
DV40BHCSL16170M
Coolant Fed
Coolant Through
Balanced to RPM
20,000
Shank Type - Machining
Taper
Standards
DIN 69871
Projection
170.00mm

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 44.45mm, DV40, Shank Dia. 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.