Hydraulic Chuck, 33.90mm, PSC50
Mfr # PSC50HC14075M
Zoro # G3757501
product price: $1,712.99
/ea
Free Shipping & Returns
Key Features
Taper
PSC50
Bore Dia.
50.00mm
Series
ERK
ANSI Number
PSC50HC14075M
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSC50HC14075M
Zoro #
G3757501
UPC #
4059782020146
Country of Origin
Germany
Dimensions
Bore Dia.
50.00mm
Nose Dia.
33.90mm
Shank Dia.
14.00mm
Taper Size
PSC50
Hole Dia.
50.00mm
Overall Length
105.00mm
Tool Depth
42.50mm
Details
Taper
PSC50
Item
Hydraulic Chuck
Series
ERK
ANSI Number
PSC50HC14075M
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Projection
75.00mm
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 50.00mm, PSC50, Shank Dia. 14.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.