Zoro Homepage

Hydraulic Chuck, 39.60mm, PSC63

  • Mfr # PSC63HC18080M

  • Zoro # G3580672


product price: $1,241.99
/ea
Free Shipping & Returns

Key Features

Taper
PSC63
Series
ERK
Bore Dia.
63.00mm
Nose Dia.
39.60mm
ANSI Number
PSC63HC18080M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63HC18080M
Zoro #
G3580672
UPC #
4059782013643
Country of Origin
Germany

Dimensions

Bore Dia.
63.00mm
Nose Dia.
39.60mm
Hole Dia.
63.00mm
Overall Length
118.00mm
Taper Size
PSC63
Shank Dia.
18.00mm
Tool Depth
47.00mm

Details

Item
Hydraulic Chuck
Taper
PSC63
Series
ERK
ANSI Number
PSC63HC18080M
Shank Type - Machining
Taper
Projection
80.00mm
Coolant Fed
Coolant Through

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, PSC63, Shank Dia. 18.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.