Zoro Homepage

Hydraulic Chuck, 50.30mm, PSC63

  • Mfr # PSC63HCTHT075350

  • Zoro # G3581162


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Bore Dia.
2.4800"
Taper
PSC63
Nose Dia.
50.30mm
ANSI Number
PSC63HCTHT075350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63HCTHT075350
Zoro #
G3581162
UPC #
4056544220349
Country of Origin
Germany

Dimensions

Bore Dia.
2.4800"
Nose Dia.
50.30mm
Overall Length
126.90mm
Tool Depth
63.00mm
Taper Size
PSC63
Shank Dia.
3/4 in
Hole Dia.
2-31/64 in

Details

Item
Hydraulic Chuck
Series
ERK
Taper
PSC63
ANSI Number
PSC63HCTHT075350
Coolant Fed
Coolant Through
Standards
ISO 26622
Shank Type - Machining
Taper
Projection
88.90mm

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 2-31/64 in, PSC63, Shank Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.